Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 16BF
Mfr # 12F90EA15B16
Zoro # G9902304
product price: $608.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F90EA15B16
- Zoro # G9902304
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 16 in |
Overall Width | 18 in |
Inside Radius | 36 in |
Outside Radius | 53 in |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 36 in, Outside Radius 53 in, Roller Dia. 1 3/8 in, Between Frame Width 16 in, Overall Width 18 in, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- Ashland Conveyor Roller Conveying