Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 13BF
Mfr # 4F90KA03B13
Zoro # G9902085
product price: $491.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F90KA03B13
- Zoro # G9902085
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 13 in |
Overall Width | 15 3/4 in |
Outside Radius | 44 3/8 in |
Frame Height - Conveyors | 3 1/2 in |
Inside Radius | 30 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 30 in, Outside Radius 44 3/8 in, Roller Dia. 1 15/16 in, Between Frame Width 13 in, Overall Width 15 3/4 in, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Strap, Winch, 27 ft. x 4 In., 5000 lb (61201)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red (04418)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 38BF (KG38 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- Ashland Conveyor Roller Conveying