Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 13BF
Mfr # 12F90EA15B13
Zoro # G9902313
product price: $626.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F90EA15B13
- Zoro # G9902313
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Inside Radius | 36 in |
Frame Height - Conveyors | 2 1/2 in |
Outside Radius | 50 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 36 in, Outside Radius 50 in, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- BARON Clevis Slip Hook (331-1/2)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 30BF (K40P30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG45B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- Ashland Conveyor Roller Conveying