Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 10BF
Mfr # 4F90KA03B10
Zoro # G9902094
product price: $451.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F90KA03B10
- Zoro # G9902094
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Inside Radius | 30 in |
Outside Radius | 41 3/8 in |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 30 in, Outside Radius 41 3/8 in, Roller Dia. 1 15/16 in, Between Frame Width 10 in, Overall Width 12 3/4 in, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 24"X36" Lower Deck Size (LF-2436-5PY)
- BAUER LADDER 14 ft Fiberglass Stepladder (35214)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 10BF (EG10)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 32BF (SG32)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-10)
- Ashland Conveyor Roller Conveying