Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 90 Curve, 10BF
Mfr # 12F90EA15B10
Zoro # G9902322
product price: $551.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F90EA15B10
- Zoro # G9902322
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 10 in |
Overall Width | 12 in |
Frame Height - Conveyors | 2 1/2 in |
Outside Radius | 47 in |
Inside Radius | 36 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 36 in, Outside Radius 47 in, Roller Dia. 1 3/8 in, Between Frame Width 10 in, Overall Width 12 in, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE1802NTX12)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700836CF)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG03B13)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- Ashland Conveyor Roller Conveying