Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 58 in.W, 3 Legs Per Unit
Mfr # CDLR16F10S05 51EW CN51A3 30
Zoro # G3355007
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,415.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Drive Type Chain Drive
- Conveyor Frame Type Rigid
- Section Type Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # CDLR16F10S05 51EW CN51A3 30
- Zoro # G3355007
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 51 in |
Overall Width | 58 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 4 in (Non-Drive Side), 6 in (Drive Side) |
Min. Length | 10 ft. |
Bed Length | 10 ft. |
Max. Length | 10 ft. |
Description
Powered Roller Conveyor, Heavy-Duty, Rigid, Chain Drive Conveyor Drive Type, Drive, 2 1/2 in Roller Dia., 51 in Between Frame Width, 58 in Overall Width, 10 ft Overall Length, 5 in Roller Spacing, 800 lb/ft Maximum Load Capacity, Steel Frame Material, 4 in (Non-Drive Side), 6 in (Drive Side) Frame Height - Conveyors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00015)
- DUTTON-LAINSON Mounting Plate, Angle (6370)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG15B10)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- Ashland Conveyor Roller Conveying