Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 58 in. W, 1 Leg Per Unit
Mfr # CDLR16F05S05 51EW N5
Zoro # G3354970
product price: $3,398.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$3,398.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Drive Type Chain Drive
- Conveyor Frame Type Rigid
- Section Type Unpowered Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # CDLR16F05S05 51EW N5
- Zoro # G3354970
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 51 in |
Overall Width | 58 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Max. Length | 5 ft. |
Frame Height - Conveyors | 4 in (Non-Drive Side), 6 in (Drive Side) |
Min. Length | 5 ft. |
Description
Powered Roller Conveyor, Heavy-Duty, Rigid, Chain Drive Conveyor Drive Type, Unpowered Extension, 2 1/2 in Roller Dia., 51 in Between Frame Width, 58 in Overall Width, 5 ft Overall Length, 5 in Roller Spacing, 800 lb/ft Maximum Load Capacity, Steel Frame Material, 4 in (Non-Drive Side), 6 in (Drive Side) Frame Height - Conveyors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-VPR01(CG))
- ZORO SELECT Repair Kit for MP-8C (2LEE6)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 13BF (EA13)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (10F10KG03B16)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 24BF (KS24)
- ZORO SELECT ConveyorTable, 17 Rollers, 22In.Btwn Frame (HRT-90)
- Ashland Conveyor Roller Conveying