Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 51BF
Mfr # 5F05T06B51
Zoro # G2194066
product price: $1,208.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F05T06B51
- Zoro # G2194066
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Between Frame Width | 51 in |
Overall Width | 54 3/16 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 4 in |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 51 in, Overall Width 54 3/16 in, Overall Length 5 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 160 lb (02-3426-107)
- COFFING HOISTS Wire Rope Cable Assembly Mini Hoist (19K301)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- Ashland Conveyor Roller Conveying