Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 51BF
Mfr # 5F05S03B51
Zoro # G9878416
product price: $1,468.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F05S03B51
- Zoro # G9878416
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 51 in |
Overall Width | 54 3/16 |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 4 in |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 51 in, Overall Width 54 3/16, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- BISON LIFTING EQUIPMENT 3 Ton Plain Trolley, 3.47" - 6.6" (PT030)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX61)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 47BF (S47)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- Ashland Conveyor Roller Conveying