Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 39BF
Mfr # 5F05T06B39
Zoro # G2194075
product price: $924.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F05T06B39
- Zoro # G2194075
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Between Frame Width | 39 in |
Overall Width | 42 3/16 in |
Overall Length | 5 ft |
Frame Height - Conveyors | 4 in |
Bed Length | 5 ft. |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 39 in, Overall Width 42 3/16 in, Overall Length 5 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 24BF (K40P24)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (S17)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 43BF (S43 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- Ashland Conveyor Roller Conveying