Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 39BF
Mfr # 5F05S03B39
Zoro # G9878425
product price: $1,238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,238.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F05S03B39
- Zoro # G9878425
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 39 in |
Overall Width | 42 3/16 |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 4 in |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 39 in, Overall Width 42 3/16, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0303106)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- ZORO SELECT A-Frame Bar Rack Truck, 2400 lb. (ATT-4038-BR-95)
- TIE DOWN ENGINEERING Tie Down 59291 Quick-Set Stabilization Plate (59291)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 18BF (KG18 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- Ashland Conveyor Roller Conveying