Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 39BF
Mfr # 14F05SG03B39
Zoro # G9901832
product price: $1,231.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,231.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 14F05SG03B39
- Zoro # G9901832
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 39 in |
Overall Width | 42 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 1 1/2 in |
Description
Item Roller Conveyor, Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 39 in, Overall Width 42 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER 24 Manhole Cover Bar with Diamond Point, High Grade Steel (1175300******)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- EXTREME MAX Extreme Max 3008.0289 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Blue (3008.0289)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33101)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 10BF (11F05EG03B10)
- Ashland Conveyor Roller Conveying