Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 31BF
Mfr # 10F05KG03B31
Zoro # G7205895
product price: $485.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 10F05KG03B31
- Zoro # G7205895
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 31 in |
Overall Width | 33 3/4 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 31 in, Overall Width 33 3/4 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Wheel and Tire Assembly, GR (57998GT)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- TEREX Pulley (37263GT)
- HAMILTON Unilast Wheel 5X2 3/4 Rlr Brg (W-520-UY-3/4)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 18BF (S18)
- ASHLAND CONVEYOR StStl Replacement Roller, 1-3/8InDia, 22BF (ES22)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- Ashland Conveyor Roller Conveying