Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 27BF
Mfr # 5F05S03B27
Zoro # G9878434
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$947.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 5F05S03B27
- Zoro # G9878434
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 27 in |
Overall Width | 30 3/16 |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 4 in |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 27 in, Overall Width 30 3/16, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W559)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 14BF (SG14)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG15B10)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- Ashland Conveyor Roller Conveying