Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 22BF
Mfr # 12F05EA03B22
Zoro # G6971185
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F05EA03B22
- Zoro # G6971185
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 5 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 5 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 22 in, Overall Width 24 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- ZORO SELECT Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne (362YP-WA)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (14F10SG06B51)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG06B13)
- Ashland Conveyor Roller Conveying