Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 21BF
Mfr # 5F05T03B21
Zoro # G2194188
product price: $1,052.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F05T03B21
- Zoro # G2194188
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Between Frame Width | 21 in |
Overall Width | 24 3/16 in |
Overall Length | 5 ft |
Frame Height - Conveyors | 1 9/16 in |
Bed Length | 5 ft. |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 21 in, Overall Width 24 3/16 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-JAK T-JAK MiniBrute Cabinet Jack (MB-101)
- HARRINGTON Bottom Hook (L1XA0031021)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C2P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 17BF (K40P17)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- Ashland Conveyor Roller Conveying