Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 16BF
Mfr # 4F05KA03B16
Zoro # G6737787
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F05KA03B16
- Zoro # G6737787
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 16 in |
Overall Width | 18 3/4 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 16 in, Overall Width 18 3/4 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/4" x 18" (EETBGV34X18)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270 (DG18)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 34BF (SG34)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 49BF (S49)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- Ashland Conveyor Roller Conveying