Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 13BF
Mfr # 5F05T06B13
Zoro # G9556391
product price: $575.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$575.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F05T06B13
- Zoro # G9556391
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Between Frame Width | 13 in |
Overall Width | 16 3/16 in |
Overall Length | 5 ft |
Frame Height - Conveyors | 4 in |
Bed Length | 5 ft. |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 13 in, Overall Width 16 3/16 in, Overall Length 5 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Turf, 325 lb. Load Rating (53CM64)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-10)
- SERCO Safety Leg Release Chains/Cables, Below (8-9610)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Type: Light Duty (KG10)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 16BF (KS16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- Ashland Conveyor Roller Conveying