Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 13BF
Mfr # 14F05SG03B13
Zoro # G9901857
product price: $668.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 14F05SG03B13
- Zoro # G9901857
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 13 in |
Overall Width | 16 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 1 1/2 in |
Description
Item Roller Conveyor, Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 13 in, Overall Width 16 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Machinery Skates - Steerable (SSKT-3)
- DAYTON Pallet Jack, Manual Operation, 5500 lb. (493X19)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Silver (EN1801TX3)
- CAMPBELL CHAIN & FITTINGS 4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0744024)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 21BF (KD21)
- Ashland Conveyor Roller Conveying