Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 13BF
Mfr # 11F05EG15B13
Zoro # G6514191
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 11F05EG15B13
- Zoro # G6514191
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 5 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 5 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 5 ft, 1 1/2 in Roller Spacing, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- WESTWARD 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY40)
- DAYTON Semi-Pneumatic Wheel, 10 In (MH1W68001G)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641035)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16 AB1)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- Ashland Conveyor Roller Conveying