Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 10BF
Mfr # 4F05KA03B10
Zoro # G6664131
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F05KA03B10
- Zoro # G6664131
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Overall Length | 5 ft |
Frame Height - Conveyors | 3 1/2 in |
Bed Length | 5 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 10 in, Overall Width 12 3/4 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel Chock, 6.5 x 4.75 x 4.25 (RMC-4)
- BAUER LADDER 2 ft Fiberglass Stepladder (30402)
- VESTIL HOPPER W/O BUMP & DUMP LD .33 CU 2K BLUE (D-33-LD-NB)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 43BF (SG43)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 4BF (B40P04)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- Ashland Conveyor Roller Conveying