Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 34 in.W, 2 Legs Per Unit
Mfr # CDLR16F10S05 27EW N5
Zoro # G3354955
product price: $4,197.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,197.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Drive Type Chain Drive
- Conveyor Frame Type Rigid
- Section Type Unpowered Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # CDLR16F10S05 27EW N5
- Zoro # G3354955
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 27 in |
Overall Width | 34 in |
Overall Length | 10 ft |
Max. Length | 10 ft. |
Bed Length | 10 ft. |
Min. Length | 10 ft. |
Frame Height - Conveyors | 4 in (Non-Drive Side), 6 in (Drive Side) |
Description
Powered Roller Conveyor, Heavy-Duty, Rigid, Chain Drive Conveyor Drive Type, Unpowered Extension, 2 1/2 in Roller Dia., 27 in Between Frame Width, 34 in Overall Width, 10 ft Overall Length, 5 in Roller Spacing, 800 lb/ft Maximum Load Capacity, Steel Frame Material, 4 in (Non-Drive Side), 6 in (Drive Side) Frame Height - Conveyors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- J.W. WINCO JW Winco GN1804.1-M20X1 Spanner Locknut (1804.1-M20X1)
- COMPONENT HARDWARE Black PVC Corner Bumper, Round Ends 4- (C60-1050-B)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 22BF (KD22)
- Ashland Conveyor Roller Conveying