Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10ft.L, 2 Legs Per Unit
Mfr # CDLR16F10S05 51EW N5
Zoro # G3354998
product price: $5,880.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,880.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Drive Type Chain Drive
- Conveyor Frame Type Rigid
- Section Type Unpowered Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # CDLR16F10S05 51EW N5
- Zoro # G3354998
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 51 in |
Overall Width | 58 in |
Overall Length | 10 ft |
Max. Length | 10 ft. |
Bed Length | 10 ft. |
Frame Height - Conveyors | 4 in (Non-Drive Side), 6 in (Drive Side) |
Min. Length | 10 ft. |
Description
Powered Roller Conveyor, Heavy-Duty, Rigid, Chain Drive Conveyor Drive Type, Unpowered Extension, 2 1/2 in Roller Dia., 51 in Between Frame Width, 58 in Overall Width, 10 ft Overall Length, 5 in Roller Spacing, 800 lb/ft Maximum Load Capacity, Steel Frame Material, 4 in (Non-Drive Side), 6 in (Drive Side) Frame Height - Conveyors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- MIDWEST FASTENER Clothesline Coat/Stl Plst 50Ft (11268)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF, Axle Shape: Hex (KG46 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Convetor, 60InL x 15In W x 3-3/16InD (W10F05KG45B15)
- Ashland Conveyor Roller Conveying