Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 51BF
Mfr # 5F10S03B51
Zoro # G9878443
product price: $2,537.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$2,537.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F10S03B51
- Zoro # G9878443
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 51 in |
Overall Width | 54 3/16 |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 4 in |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 51 in, Overall Width 54 3/16, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- LIFT-ALL Strap Wear Pad, PVC-Coated, For 1-2 In. (60115)
- AMGOOD 3in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 3CASTERS)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 13BF (10F90KG03B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 31BF (10F90KG03B31)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- Ashland Conveyor Roller Conveying