Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 51BF
Mfr # 14F10SG06B51
Zoro # G9901753
product price: $1,668.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,668.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 14F10SG06B51
- Zoro # G9901753
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 51 in |
Overall Width | 54 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 1 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 51 in, Overall Width 54 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS Kngpn Rigid Cstr, Urethane, 3", 165 lb. (BRXA-PATH 75KFD)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 8" x .080 x 150' (171110)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hook (2620SH)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (4F90KA03B16)
- ASHLAND CONVEYOR Roller Bracket, For 7/16 In Hex Axle (L BRKT 7/16H 1.88)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- ASHLAND CONVEYOR Gate Kit, Light Duty, Frame Width 28 In (WHG140B2203)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- HYTROL CONVEYORS Hytrol® 24"W - 1.9" Galvanized Single Straight Roller Curve 19GSRC-21-90S - 21" Between Rails (19GSRC-21-90S)
- Ashland Conveyor Roller Conveying