Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 39BF
Mfr # 5F10S03B39
Zoro # G9878452
product price: $2,314.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$2,314.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F10S03B39
- Zoro # G9878452
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 39 in |
Overall Width | 42 3/16 |
Overall Length | 10 ft |
Frame Height - Conveyors | 4 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 39 in, Overall Width 42 3/16, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- ZORO SELECT Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 126KA-12-SB)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 37BF (KG37)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 15BF (K40P15)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- Ashland Conveyor Roller Conveying