Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 36BF
Mfr # 10F10KG45B36
Zoro # G9901893
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 10F10KG45B36
- Zoro # G9901893
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 36 in |
Overall Width | 38 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 1 3/8 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 36 in, Overall Width 38 3/4 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H (EPTLU24368PN95)
- KEEPER Cargo Net, L86In, W74In, ZipHooks (06141)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- CASTERHQ 6"x2" RIGID CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1,250 (HD6660R-01-Y)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG15B16)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- Ashland Conveyor Roller Conveying