Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 31BF
Mfr # 10F10KG03B31
Zoro # G9902033
product price: $621.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$621.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 10F10KG03B31
- Zoro # G9902033
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 31 in |
Overall Width | 33 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 1 3/8 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 31 in, Overall Width 33 3/4 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black (14-004-RED/BLK)
- LIFT-ALL Sling, Wire Rope, 2 ft. (14IEEX2)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 280 lb (16SZ08228R)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 21BF (K40P21)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 43BF (SG43)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- Ashland Conveyor Roller Conveying