Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 27BF
Mfr # 5F10T06B27
Zoro # G2194127
product price: $1,502.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,502.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F10T06B27
- Zoro # G2194127
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Between Frame Width | 27 in |
Overall Width | 30 3/16 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 4 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 27 in, Overall Width 30 3/16 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Snubber Springs, Snubber Chain X 32" Lg. (MMF3018)
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675424)
- EXTREME MAX Extreme Max 5001.5083 Hydraulic Motorcycle Lift Table - 300 lbs. (5001.5083)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- Ashland Conveyor Roller Conveying