Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 27BF
Mfr # 5F10S03B27
Zoro # G9878461
product price: $1,730.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,730.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 5F10S03B27
- Zoro # G9878461
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 27 in |
Overall Width | 30 3/16 |
Overall Length | 10 ft |
Frame Height - Conveyors | 4 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 27 in, Overall Width 30 3/16, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- ZORO SELECT NSF-Listed Plate Caster, 750 lb. Load Rating, Swivel (400K46)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 49BF (S49)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG03B36)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- Ashland Conveyor Roller Conveying