Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 27BF
Mfr # 14F10SG06B27
Zoro # G9901771
product price: $1,085.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,085.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 14F10SG06B27
- Zoro # G9901771
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 27 in |
Overall Width | 30 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 1 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 27 in, Overall Width 30 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30031)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- BAUER LADDER 7 ft. Fiberglass Stepladder, 375 lbs. Capacity (35107)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 14BF (S14)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- Ashland Conveyor Roller Conveying