Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 27BF
Mfr # 10F10KG03B27
Zoro # G9902042
product price: $661.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 10F10KG03B27
- Zoro # G9902042
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 27 in |
Overall Width | 29 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 1 3/8 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 27 in, Overall Width 29 3/4 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- VESTIL Laminated Dock Bumper 10x24x6 (1024-6)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG45B36)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- Ashland Conveyor Roller Conveying