Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 22BF
Mfr # 4F10KA45B22
Zoro # G9902103
product price: $508.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA45B22
- Zoro # G9902103
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 3 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 22 in, Overall Width 24 3/4 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J831)
- SOUTHERN WIRE 250' 3/16in Dia. Vinyl Coated 1/4in Dia. 7x19 Type 304 Stainless Steel Cable (002000-00040)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- Ashland Conveyor Roller Conveying