Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 22BF
Mfr # 4F10KA06B22
Zoro # G9902146
product price: $431.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA06B22
- Zoro # G9902146
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 3 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 22 in, Overall Width 24 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- CAMPBELL CHAIN & FITTINGS 3/16” Cold Shut, Steel, Zinc Plated (T4900324)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138" - CAP: 2200 LBS (PSE22LSL-138)
- COLSON Colson® 2 Series Wheel 2.00004.53 - 4 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00004.53)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42 AB1)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 24BF (K40P24)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 14BF (SG14)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 39BF (5F10T06B39)
- Ashland Conveyor Roller Conveying