Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 22BF
Mfr # 4F10KA03B22
Zoro # G9902182
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$697.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA03B22
- Zoro # G9902182
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 3 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 22 in, Overall Width 24 3/4 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 2inW 6'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X6PD)
- PEERLESS Chain, Straight, 5 ft., 5700 lb., Welded (5510305)
- CM Warning Label (81704)
- DAYTON Brake (MHGX4EC69GGS)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (S21)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (4F10KA03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- Ashland Conveyor Roller Conveying