Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 22BF
Mfr # 12F10EA45B22
Zoro # G9902331
product price: $366.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA45B22
- Zoro # G9902331
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 22 in, Overall Width 24 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1412HD)
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1200)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- ABOVE ALL CO MovXing Cradle Moving Harness - Value Pack / complete set (FFMCVP)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- Ashland Conveyor Roller Conveying