Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 22BF
Mfr # 12F10EA15B22
Zoro # G9902374
product price: $812.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$812.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA15B22
- Zoro # G9902374
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 22 in, Overall Width 24 in, Overall Length 10 ft, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W (10088GRA)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33007)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA15B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 51BF (S51 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- Ashland Conveyor Roller Conveying