Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 22BF
Mfr # 12F10EA03B22
Zoro # G9902417
product price: $447.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Axle Size 1/4 in
- Conveyor Frame Type Rigid
- Frame Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA03B22
- Zoro # G9902417
- Country of Origin United States
- Category Roller Conveying
Dimensions
Axle Size | 1/4 in |
Roller Dia. | 1 3/8 in |
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 22 in, Overall Width 24 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-950-14)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- Ashland Conveyor Roller Conveying