Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 21BF
Mfr # 14F10SG06B21
Zoro # G9901787
product price: $1,126.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,126.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 14F10SG06B21
- Zoro # G9901787
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Between Frame Width | 21 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 1 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 1/2 in, Between Frame Width 21 in, Overall Width 24 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 1/2” Regular and Quik-Alloy® Sling Hooks (7506895)
- WINDLINE Windline UP-3 Under Platform Telescoping 3-Step Ladder - Plastic Molded Steps (UP-3)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Bright, 100' per Round Pail (T0181513)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018561)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 18BF (KG18 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 43BF (SG43)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- Ashland Conveyor Roller Conveying