Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 4F10KA45B16
Zoro # G9902112
product price: $479.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA45B16
- Zoro # G9902112
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 16 in |
Overall Width | 18 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 16 in, Overall Width 18 3/4 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER One-Person Scaffolding Stage, 12 Ft. L (2012)
- HONEYWELL Thermostat Guard with Inner Shelf, Plastic (CG-512A)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- KINGCHAIN 3/16 in. x 150 ft. Galvanized Grade 30 Proof Coil Chain (540741)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 4BF (B40P04)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (U33)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 34BF (SG34)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30)
- Ashland Conveyor Roller Conveying