Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 4F10KA06B16
Zoro # G9902155
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA06B16
- Zoro # G9902155
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 16 in |
Overall Width | 18 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 16 in, Overall Width 18 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Prtbl Gate, for Corridor Widths, 7ft-12ft (P601-12)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural (RF51712)
- HAMILTON Track Wheel, 4-15/16X1-7/16 1Rb (WFT-51H-1)
- SNAP-LOC Caster 4 In., Fixed, 375 lb Capacity (SLAC4F)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 33BF (KD33)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (10F10KG03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- Ashland Conveyor Roller Conveying