Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 4F10KA03B16
Zoro # G9902191
product price: $606.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA03B16
- Zoro # G9902191
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 16 in |
Overall Width | 18 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 16 in, Overall Width 18 3/4 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relase Spring (MH5PKE10G)
- KAHUNA WAGONS Kahuna Wagons-Set of Two Aluminum Rod Racks-Eight Total Rod Holders (CRT-011)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 750 lb. (5VF27)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail (T0143536)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 18BF (KG18 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- Ashland Conveyor Roller Conveying