Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 12F10EA45B16
Zoro # G9902347
product price: $373.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA45B16
- Zoro # G9902347
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 16 in |
Overall Width | 18 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 16 in, Overall Width 18 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3426-103)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE1804TTX10)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX78)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- ASHLAND CONVEYOR Telescope Conveyor, 60 ft. L, 39-1/4 In W (T6A83214TLEFG)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- Ashland Conveyor Roller Conveying