Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 12F10EA15B16
Zoro # G9902383
product price: $661.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA15B16
- Zoro # G9902383
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 16 in |
Overall Width | 18 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 16 in, Overall Width 18 in, Overall Length 10 ft, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Hand Truck Dockplate, 36" x 36" (A-3636)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- BIG HORN Adjustable Heavy Duty Mobile Base (24501)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Type: Light Duty (KG10)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- Ashland Conveyor Roller Conveying