Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 12F10EA03B16
Zoro # G9902426
product price: $407.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA03B16
- Zoro # G9902426
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 16 in |
Overall Width | 18 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 16 in, Overall Width 18 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 3' Ball Transfer Table 3FT-BTT35-21-4 - 21" Between Frame - 4" Ball Center (3FT-BTT35-21-4)
- EXTREME MAX Extreme Max 5600.3133 ATV Winch Mount for Yamaha Grizzly 550 / 700 (5600.3133)
- DAYTON Dayton GWK-3KR84-LW 3KR84 Load Wheel Kit for Manual Pallet Jack - Black (GWK-3KR84-LW)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (14F10SG06B51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 55BF (S55 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- Ashland Conveyor Roller Conveying