Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 11F10EG45B16
Zoro # G9902243
product price: $317.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 11F10EG45B16
- Zoro # G9902243
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 16 in |
Overall Width | 18 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 16 in, Overall Width 18 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- ARNOLD TIRE TUFF 10""X2.75"" (490-323-0004)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 35BF (S35)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- Ashland Conveyor Roller Conveying