Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 16BF
Mfr # 10F10KG06B16
Zoro # G9902006
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 10F10KG06B16
- Zoro # G9902006
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 16 in |
Overall Width | 18 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 1 3/8 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 16 in, Overall Width 18 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x3x24 In., Rubber (2MYR9)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 12ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-12)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Type: Medium Duty (DG36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG15B22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG45B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- Ashland Conveyor Roller Conveying