Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 4F10KA45B13
Zoro # G9902121
product price: $447.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA45B13
- Zoro # G9902121
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 13 in |
Overall Width | 15 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 3 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 13 in, Overall Width 15 3/4 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk (58522)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 49BF (S49)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- Ashland Conveyor Roller Conveying