Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 4F10KA06B13
Zoro # G9902164
product price: $385.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA06B13
- Zoro # G9902164
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 13 in |
Overall Width | 15 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 3 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 13 in, Overall Width 15 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- FALLTECH Beam Trolley Anchor, 25" L, 7 1/2" D (7712)
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (5F10T03B51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF (KG46)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (4F90KA03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 30BF (SG30)
- Ashland Conveyor Roller Conveying