Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 12F10EA45B13
Zoro # G9902356
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA45B13
- Zoro # G9902356
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 1 in W, Polyester, Yellow (EE2801DTX18)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver (EE2804TFX6)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 26BF (SG26)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (DG30)
- Ashland Conveyor Roller Conveying